
Hi-Vis Economy Safety Vest XL Class 2 U Back, , Zipper 4 Pockets
Mfr # A320C-2 XL
Zoro # G008577181
product price:Â $14.85
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A320C-2 XL
Zoro #
G008577181
UPC #
94969009747
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
U
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Number of Outside Pockets
4
Description
Zipper Front Closure with 2 in. wide reflective stripes. Features 4 pockets total: 2 pen/cell phone and 2 lower pockets for tools. Made from 100% Polyester. Available in sizes M-5XL and in the color lime through part number A520C-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.