
Hi-Vis Fitted Safety Vest S Class 2 U Back, , Zipper 2 Pockets
Mfr # RW301C-2
Zoro # G410443111
product price: $19.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
95% Recycled Polyester, 5% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW301C-2
Zoro #
G410443111
UPC #
94969039294
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Fitted Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
95% Recycled Polyester, 5% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Description
Zipper front closure, 2in wide reflective stripes, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.