
Hi-Vis FR Safety Vest 5XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
Mfr # FR-M7048C-2 5XL
Zoro # G008577013
product price:Â $20.29
/eaKey Features
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR-M7048C-2 5XL
Zoro #
G008577013
UPC #
94969022128
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2
Flame-Resistant Properties
Yes
Description
2 in. Wide Reflective Tape on 4 Contrast Color Tape Flame retardant meets NFPA 701-2010 standard, 6 pockets total: 2 pen/tool pockets, 2 lower flap pockets, 2 lower inside pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.