Hi-Vis FR Safety Vest 5XL Class 2 X Back, , Zipper 4 Pockets
- Mfr # FR150C-2 5XL
- Zoro # G208577103
product price:Â
$
20.15
/ea
Key Features
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR150C-2 5XL
- Zoro #
- G208577103
- UPC #
- 94969014352
- Country of Origin
- China
- Item
- Hi-Vis FR Safety Vest
- Standards
- ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
- Color
- Lime
- Material
- 100% Polyester
- Back Stripe Pattern
- X
- ANSI Class
- 2
- Closure Type
- Zipper
- Total Number of Pockets
- 4
- Number of Outside Pockets
- 4
- Flame-Resistant Properties
- Yes
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
Description
Flame retardant meets NFPA 701-2010. Zipper front closure. 2 in. wide reflective stripes. 4 pockets total: 2 pen/cell phone pocket. 2 lower back pockets for tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.