Hi-Vis Hooded Long Sleeve T-Shirt, Polyester, Orange, 3XL

  • Mfr # HTLB123C-2

  • Zoro # G712351398


product price:  $22.99
/ea

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTLB123C-2
Zoro #
G712351398
UPC #
94969039959
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Hooded Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Breathable polyester that wicks away moisture. UV protected attached hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.