Hi-Vis Hooded Safety Vest 2XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # HM7048C-2

  • Zoro # G912351426


product price:  $19.25
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM7048C-2
Zoro #
G912351426
UPC #
94969039867
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Hooded Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
H
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Inside Pockets
2
Fabric Construction
Mesh
Number of Outside Pockets
4

Description

Zipper front closure. UV protected attached hood. 1 mic tab. 2'' wide reflective stripes on 4'' wide contrast color tape. 6 pockets total: 2 pen/tool pockets, 2 flap pockets and 2 inside pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.