Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis Hooded Safety Vest w/sleeves 4XL Class 3 H Back, , Zipper 6 Pockets, 1 Mic Tab
- Mfr # M7148C-3 4XL
- Zoro # G312351408
product price:Â
$
20.15
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7148C-3 4XL
- Zoro #
- G312351408
- UPC #
- 94969040115
- Country of Origin
- China
- Item
- Hi-Vis Hooded Safety Vest w/sleeves
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Lime
- Material
- 100% Polyester
- Back Stripe Pattern
- H
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 6
- Includes Microphone Tab
- 1
- Fabric Construction
- Mesh
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 4
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 2 in
Description
Zipper front closure. UV protected attached hood. 1 mic tab. 2'' wide reflective stripes on 4'' wide contrast color tape. 6 pockets total: 2 pen/tool pockets, 2 flap pockets and 2 inside pockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.