Zoro Homepage

Hi-Vis Jacket, 100% Polyester Oxford with PU coating., Class 3 Lime, XL

  • Mfr # 352C-3 XL

  • Zoro # G608577581


product price: $63.15
/ea

Key Features

Material
100% Polyester Oxford with PU coating.
Color
Lime
Front Closure Type
Zipper
Number of Pockets
9
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352C-3 XL
Zoro #
G608577581
UPC #
94969020766
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Jacket
Material
100% Polyester Oxford with PU coating.
Color
Lime
Front Closure Type
Zipper
Number of Pockets
9
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

Shell: Polyester Oxford with PU Coating, 300 Denier Lining: 65/35 Poly-cotton diamond quilted with Poly wadding Heavy duty zipper front closure with adjustable hook and loop cuffs and 2 in. wide reflective stripes. Functionality: Removable lining and detachable hood with drawstring and stoppers. 9 pockets total: 2 chest pockets, 2 hand warmer pockets, 2 inside pockets, 1 inner phone/radio pocket, 1 clear ID pocket on right sleeve, and 1 small pocket on left sleeve. 107 - 2015 ANSI Class 3 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.