Hi-Vis Long Sleeve T-Shirt, 100% Polyester, Orange, 3XL

  • Mfr # TL133 3XL

  • Zoro # G408576784


product price:  $18.45
/ea

Key Features

Material
100% Polyester
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL133 3XL
Zoro #
G408576784
UPC #
94969014017
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
100% Polyester
Color
Orange
Number of Outside Pockets
1

Description

Basic Long sleeve t-shirt made from 100% percent polyester. Fabric is breathable and moisture wicking. Shirt features a single chest pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.