Hi-Vis Long Sleeve T-Shirt, Birdseye, Lime, 2XL

  • Mfr # TLB135C-3 2XL

  • Zoro # G208576731


product price:  $21.29
/ea

Key Features

Material
Birdseye
Standards
107-2015 ANSI Class 2 Certified
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLB135C-3 2XL
Zoro #
G208576731
UPC #
94969031656
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
Birdseye
Color
Lime
Standards
107-2015 ANSI Class 2 Certified
Number of Outside Pockets
1

Description

Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 3 Certified. Available in orange as part number TLB133C-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.