Hi-Vis Long Sleeve T-Shirt, Birdseye, Lime, XL
- Mfr # TLB125C-2 XL
- Zoro # G308576754
product price:Â
$
18.39
/ea
Key Features
Material
Birdseye
Standards
107-2015 ANSI Class 2 Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLB125C-2 XL
- Zoro #
- G308576754
- UPC #
- 94969031359
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- Hi-Vis Long Sleeve T-Shirt
- Material
- Birdseye
- Color
- Lime
- Standards
- 107-2015 ANSI Class 2 Certified
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in orange as part number TLB123C-2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.