
Hi-Vis Long Sleeve T-Shirt, Birdseye, Orange, S
Mfr # TLB123C-2 S
Zoro # G008576757
product price:Â $18.39
/eaKey Features
Material
Birdseye
Standards
107-2015 ANSI Class 2 Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLB123C-2 S
Zoro #
G008576757
UPC #
94969031243
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Long Sleeve T-Shirt
Material
Birdseye
Color
Orange
Standards
107-2015 ANSI Class 2 Certified
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in lime as part number TLB125C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.