Hi-Vis Long Sleeve T-Shirt with Reflective Stripes, Polyester, Lime, 5XL

  • Mfr # TL125C-2 5XL

  • Zoro # G008576696


product price:  $25.39
/ea

Key Features

Material
Polyester
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL125C-2 5XL
Zoro #
G008576696
UPC #
94969013959
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Long Sleeve T-Shirt with Reflective Stripes
Material
Polyester
Color
Lime
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1

Description

Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide segmented reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in orange as part number TL123C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.