
Hi-Vis Long Sleeve T-Shirt with Reflective Stripes, Polyester, Lime, S
Mfr # TL125C-2 S
Zoro # G208576700
product price: $25.39
/eaKey Features
Material
Polyester
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL125C-2 S
Zoro #
G208576700
UPC #
94969013881
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Long Sleeve T-Shirt with Reflective Stripes
Material
Polyester
Color
Lime
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide segmented reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in orange as part number TL123C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.