Hi-Vis Long Sleeve T-Shirt with Reflective Stripes, Polyester, Orange, 3XL

  • Mfr # TL123C-2 3XL

  • Zoro # G808576735


product price:  $25.39
/ea

Key Features

Material
Polyester
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL123C-2 3XL
Zoro #
G808576735
UPC #
94969013850
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Long Sleeve T-Shirt with Reflective Stripes
Material
Polyester
Color
Orange
Standards
ANSI Class 2 Certified
Number of Outside Pockets
1

Description

Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide segmented reflective stripes heat pressed. 107-2015 ANSI Class 2 Certified. Available in lime as part number TL125C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.