
Hi-Vis Public Safety Vest 4XL, 5XL Class 2 V Back, , Hook & Loop 2 Mic Tab
Mfr # PWB507 4XL/5XL
Zoro # G908576888
product price:Â $22.85
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWB507 4XL/5XL
Zoro #
G908576888
UPC #
94969038983
Country of Origin
China
Dimensions
Size
4XL, 5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Public Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Lime
Material
100% Polyester
Back Stripe Pattern
V
ANSI Type
Type P
ANSI Class
2
Closure Type
Hook & Loop
Breakaway
Yes
Includes Microphone Tab
2
Description
Hook and loop breakaway shoulders and side, 2 in. wide reflective stripes on webbing tape, 2 microphone or radio tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.