Zoro Homepage

Hi-Vis Public Safety Vest Plus Class 2 U Back, , Hook & Loop 2 Pockets, 2 Mic Tab

  • Mfr # PWB503BLJM

  • Zoro # G408577187


product price: $22.99
/ea

Key Features

Size
Plus
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Blue
Material
100% Polyester
Reflective Stripe Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB503BLJM
Zoro #
G408577187
UPC #
94969014246
Country of Origin
China

Dimensions

Size
Plus
Reflective Stripe Width
1 in

Details

Item
Hi-Vis Public Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Blue
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type P
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2
Breakaway
Yes
Includes Microphone Tab
2

Description

Velcro breakaway shouldesr and sides. Features two 1 in. wide reflective stripes on 4.5 in. wide contrasting tape in split design. Two microphone or radio tabs. 2 pockets total: 1 pen/total pocket, 1 cell phone/radio pocket. Colors affect trim/contrast tape. Available in sizes Regular S-XL and Jumbo 2XL-3XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.