Zoro Homepage

Hi-Vis Public Safety Vest Regular Class 2 U Back, , Hook & Loop 2 Pockets, 2 Mic Tab

  • Mfr # PWB503GR JM

  • Zoro # G508576929


product price: $26.99
/ea

Key Features

Size
Regular
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Green
Material
100% Polyester
Reflective Stripe Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB503GR JM
Zoro #
G508576929
UPC #
94969014260
Country of Origin
China

Dimensions

Size
Regular
Reflective Stripe Width
1 in

Details

Item
Hi-Vis Public Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Green
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type P
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Breakaway
Yes
Includes Microphone Tab
2

Description

Hook and loop breakaway shoulders and sides. 1” wide reflective stripes on 4.5” wide contrasting tape in split design. 2 microphone or radio tabs. 2 pockets total: 1 pen/tool pocket, 1 cell phone/radio pocket. Available in sizes Regular S-XL and Plus 2XL-4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.