Zoro Homepage

Hi-Vis Public Safety Vest S, M Class 2 V Back, , Hook & Loop 2 Mic Tab

  • Mfr # PWB507 S/M

  • Zoro # G208576892


product price: $22.85
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWB507 S/M
Zoro #
G208576892
UPC #
94969038952
Country of Origin
China

Dimensions

Size
S, M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Public Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type P
Color
Lime
Material
100% Polyester
Back Stripe Pattern
V
ANSI Type
Type P
ANSI Class
2
Closure Type
Hook & Loop
Breakaway
Yes
Includes Microphone Tab
2

Description

Hook and loop breakaway shoulders and side, 2 in. wide reflective stripes on webbing tape, 2 microphone or radio tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.