Hi-Vis Rain Coat, 100% Polyester Oxford with PU coating, Class 3 Lime, 3XL

  • Mfr # 650C-3 3XL

  • Zoro # G308577348


product price: $41.99
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650C-3 3XL
Zoro #
G308577348
UPC #
94969014925
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Rain Coat
Material
100% Polyester Oxford with PU coating
Color
Lime
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

Introducing the 650C-3 High Visibility Rain Coat, a premium choice for those who need top-notch weather protection and visibility in challenging conditions. Available in a vibrant Lime color and designed with both functionality and safety in mind, this rain coat is ideal for professionals who work in low-light environments or need to stay highly visible in adverse weather. Performance Features: Storm Flap Snap Front Closure:The coat features a storm flap with a snap front closure, providing enhanced protection against wind and rain while ensuring a secure fit. Durable Construction:Crafted with double-stitched seams and waterproof tape, the 650C-3 ensures that you remain dry even in the heaviest downpours. This meticulous construction adds to the coat's durability and long-lasting performance.Equipped with 2 wide reflective stripes, the coat ensures you remain highly visible in low-light or foggy conditions, enhancing safety on the job or during outdoor activities. Detachable Hood with Drawstring Stoppers: The detachable hood offers versatility and convenience. It features drawstring stoppers for a customizable fit, allowing you to adjust the hood as needed for optimal protection. The coat includes adjustable hook and loop cuffs that provide a secure fit around your wrists, preventing water from entering and ensuring maximum comfort. Breathable Under Arm Vents: Designed with underarm vents, the rain coat enhances breathability, helping you stay cool and comfortable by allowing excess heat and moisture to escape. Multiple Pockets: With of three pockets, including one inside cellphone pocket and two flap pockets, you'll have ample space to store essentials securely and within easy reach. Fabric Details: Shell: Made from 100% Polyester Oxford with a PU coating, the outer shell is 300 Denier and both waterproof and resistant to wear, ensuring reliable performance in harsh weather conditions. The coat is lined mesh, adding to its comfort and breathability while maintaining structural integrity. The 650C-3 High Visibility Rain Coat meets ANSI/ISEA 107-2020 | Class 3 standards, ensuring high levels of visibility and safety in low-light conditions. Whether you're working on a construction site, directing traffic, or engaging in any activity that demands high visibility and weather protection.
  • High Visibility: Features 2 wide reflective stripes for enhanced visibility in low-light or foggy conditions, ensuring safety and compliance with ANSI/ISEA 107-2020 | Class 3 standards.
  • Storm Flap Snap Front Closure: Equipped with a storm flap and snap front closure to provide secure protection against wind and heavy rain.
  • Durable Construction: Double-stitched seams and waterproof tape enhance durability and ensure the coat remains watertight in adverse weather conditions.
  • Detachable Hood: Includes a detachable hood with drawstring stoppers for a customizable fit, offering versatile protection against rain and wind.
  • Adjustable Hook and Loop Cuffs: Features adjustable cuffs with hook and loop fastenings to prevent water from entering and provide a secure, comfortable fit.
  • Breathable Under Arm Vents: Underarm vents enhance breathability, allowing excess heat and moisture to escape, keeping you cool and comfortable.
  • Multiple Pockets: Three pockets in total, including one inside cellphone pocket and two flap pockets, provide ample storage for essentials and easy access.
  • Waterproof Shell: Made from 100% Polyester Oxford with a PU coating, the shell offers reliable waterproof protection and resistance to wear and tear.
  • Comfortable Lining: Lined with mesh for added comfort and breathability, maintaining structural integrity while ensuring comfort.
  • Versatile Use: Ideal for professionals and outdoor enthusiasts who need high visibility and protection in various weather conditions, including construction, traffic management, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.