Zoro Homepage

Hi-Vis Rain Coat, 100% Polyester Oxford with PU coating, Class 3 Lime, M

  • Mfr # 650C-3 M

  • Zoro # G208577349


product price: $41.99
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650C-3 M
Zoro #
G208577349
UPC #
94969014888
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Rain Coat
Material
100% Polyester Oxford with PU coating
Color
Lime
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

Introducing the 650C-3 High Visibility Rain Coat, a premium choice for those who need top-notch weather protection and visibility in challenging conditions. Available in a vibrant Lime color and designed with both functionality and safety in mind, this rain coat is ideal for professionals who work in low-light environments or need to stay highly visible in adverse weather. Performance Features: Storm Flap Snap Front Closure:The coat features a storm flap with a snap front closure, providing enhanced protection against wind and rain while ensuring a secure fit. Durable Construction:Crafted with double-stitched seams and waterproof tape, the 650C-3 ensures that you remain dry even in the heaviest downpours. This meticulous construction adds to the coat's durability and long-lasting performance. High-Visibility Reflective Stripes: Equipped with 2" wide reflective stripes, the coat ensures you remain highly visible in low-light or foggy conditions, enhancing safety on the job or during outdoor activities. Detachable Hood with Drawstring Stoppers: The detachable hood offers versatility and convenience. It features drawstring stoppers for a customizable fit, allowing you to adjust the hood as needed for optimal protection. Adjustable Hook and Loop Cuffs: The coat includes adjustable hook and loop cuffs that provide a secure fit around your wrists, preventing water from entering and ensuring maximum comfort. Breathable Under Arm Vents: Designed with underarm vents, the rain coat enhances breathability, helping you stay cool and comfortable by allowing excess heat and moisture to escape. Multiple Pockets: With a total of three pockets, including one inside cellphone pocket and two flap pockets, you'll have ample space to store essentials securely and within easy reach. Fabric Details: Shell: Made from 100% Polyester Oxford with a PU coating, the outer shell is 300 Denier and both waterproof and resistant to wear, ensuring reliable performance in harsh weather conditions. Lining: The coat is lined mesh, adding to its comfort and breathability while maintaining structural integrity. Compliance: The 650C-3 High Visibility Rain Coat meets ANSI/ISEA 107-2020 | Class 3 standards, ensuring high levels of visibility and safety in low-light conditions.
  • High Visibility: Features 2in wide reflective stripes for enhanced visibility in low-light or foggy conditions, ensuring safety and compliance with ANSI/ISEA 107-2020 | Class 3 standards.
  • Storm Flap Snap Front Closure: Equipped with a storm flap and snap front closure to provide secure protection against wind and heavy rain.
  • Durable Construction: Double-stitched seams and waterproof tape enhance durability and ensure the coat remains watertight in adverse weather conditions.
  • Detachable Hood: Includes a detachable hood with drawstring stoppers for a customizable fit, offering versatile protection against rain and wind.
  • Adjustable Hook and Loop Cuffs: Features adjustable cuffs with hook and loop fastenings to prevent water from entering and provide a secure, comfortable fit.
  • Breathable Under Arm Vents: Underarm vents enhance breathability, allowing excess heat and moisture to escape, keeping you cool and comfortable.
  • Multiple Pockets: Three pockets in total, including one inside cellphone pocket and two flap pockets, provide ample storage for essentials and easy access.
  • Waterproof Shell: Made from 100% Polyester Oxford with a PU coating, the shell offers reliable waterproof protection and resistance to wear and tear.
  • Comfortable Lining: Lined with mesh for added comfort and breathability, maintaining structural integrity while ensuring comfort.
  • Versatile Use: Ideal for professionals and outdoor enthusiasts who need high visibility and protection in various weather conditions, including construction, traffic management, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.