Hi-Vis Rain Coat, 100% Polyester Oxford with PU coating, Class 3 Orange, XL

  • Mfr # 630C-3 XL

  • Zoro # G108577395


product price: $41.99
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630C-3 XL
Zoro #
G108577395
UPC #
94969014826
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Rain Coat
Material
100% Polyester Oxford with PU coating
Color
Orange
Front Closure Type
Storm Fly w/Snap
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with snap closure, adjustable Velcro cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 49 in. long. Available in lime as part number 650C-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.