Hi-Vis Rain Jacket, 100% Polyester Oxford with PU Coating, 150 Denier, Class 3 Lime, 2XL

  • Mfr # 155C-3 2XL

  • Zoro # G408577354


product price: $31.75
/ea

Key Features

Material
100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime
Front Closure Type
Storm Fly w/Snap
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155C-3 2XL
Zoro #
G408577354
UPC #
94969023682
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Rain Jacket
Material
100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime
Front Closure Type
Storm Fly w/Snap
Number of Pockets
2
ANSI Class
3
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

100% Polyester Oxford with PU Coating - 2 in. wide reflective stripes, double stitches & taped for waterproofing. Features detachable hood can be rolled into the collar, storm fly front with snap closure, cape ventilated back/underarm vents, and elastic inner cuffs. Jacket has two 2 flap pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products