
Hi-Vis Rain Jacket, 100% Polyester Oxford with PU coating, Class 3 Lime, 2XL
Mfr # 750C-3 2XL
Zoro # G908577557
product price: $44.19
/eaKey Features
Material
100% Polyester Oxford with PU coating
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750C-3 2XL
Zoro #
G908577557
UPC #
94969014758
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Rain Jacket
Material
100% Polyester Oxford with PU coating
Color
Lime
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with zipper closure, adjustable hook and loop cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 35 in. long. Available in lime as part number 730C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.