Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Jacket, 100% Polyester Oxford with PU coating, Class 3 Orange, 2XL

  • Mfr # 730C-3 2XL

  • Zoro # G708577382


product price: $44.19
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Front Closure Type
Storm Fly w/Zipper
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730C-3 2XL
Zoro #
G708577382
UPC #
94969014673
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Rain Jacket
Material
100% Polyester Oxford with PU coating
Color
Orange
Front Closure Type
Storm Fly w/Zipper
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with zipper closure, adjustable hook and loop cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 35 in. long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.