Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Parka, 100% Polyester Oxford with PU coating., Class 3 Orange, S

  • Mfr # 733C-3 S

  • Zoro # G508577438


product price: $57.39
/ea

Key Features

Material
100% Polyester Oxford with PU coating.
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding. 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733C-3 S
Zoro #
G508577438
UPC #
94969028779
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis Rain Parka
Material
100% Polyester Oxford with PU coating.
Color
Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding. 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Attached

Description

Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. Heavy duty zipper front with snap storm flap, 2 in. wide reflective stripes and adjustable hook and loop cuffs. Attached hood that rolls into a collar is hard hat friendly. 4 pockets total: 2 pockets with hook and loop closure, 1 chest pocket with zipper, and 1 clear ID pocket. 107 - 2015 ANSI Class 3 Certified. Available in lime as part number 736C-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.