Hi-Vis Reversible Bomber Jacket, 100% Polyester Oxford with PU coating., Class 3 Lime, 5XL

  • Mfr # 350C-3 5XL

  • Zoro # G908577465


product price: $55.59
/ea

Key Features

Material
100% Polyester Oxford with PU coating.
Size
5XL
Front Closure Type
Zipper
Number of Pockets
8
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350C-3 5XL
Zoro #
G908577465
UPC #
94969012938
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Reversible Bomber Jacket
Material
100% Polyester Oxford with PU coating.
Color
Lime
Front Closure Type
Zipper
Number of Pockets
8
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with poly wadding. 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

Shell: Polyester Oxford with PU Coating, 300 Denier Lining: 65/35 Poly-cotton diamond quilted with Poly wadding Heavy duty zipper front closure with rib knit waistband/cuffs and 2 in. wide reflective stripes. Functionality: Detachable sleeves and hood with drawstring and stoppers. 8 pockets total; 2 chest pockets, one being an ID badge holder, and 2 hand warmer pockets on both the main and reverse sides. 107 - 2015 ANSI Class 3 Certified. Available in orange as part number 330C-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.