Hi-Vis Reversible Jacket, 100% Polyester Oxford with PU coating., Class 3 Lime/Orange, 2XL

  • Mfr # 300C-3 2XL

  • Zoro # G108577401


product price: $54.79
/ea

Key Features

Material
100% Polyester Oxford with PU coating.
Color
Lime/Orange
Front Closure Type
Zipper
Number of Pockets
8
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300C-3 2XL
Zoro #
G108577401
UPC #
94969010255
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Reversible Jacket
Material
100% Polyester Oxford with PU coating.
Color
Lime/Orange
Front Closure Type
Zipper
Number of Pockets
8
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding. 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

Shell: Polyester Oxford with PU Coating - 300D Lining: 65/35 Poly-Cotton diamond quilted with poly wadding. Heavy duty zipper front closure with rib knit waistband/cuffs and 2 in. wide reflective stripes. 8 pockets total: 2 side slash pockets and 2 zipper chest pockets on both main and reverse sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products