Hi-Vis Safety Vest 4XL Class 2 U Back, , Snap 4 Pockets

  • Mfr # 8148YMC-2 4XL

  • Zoro # G008577143


product price: $26.39
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148YMC-2 4XL
Zoro #
G008577143
UPC #
94969008870
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Class
2
Closure Type
Snap
Total Number of Pockets
4
Number of Outside Pockets
4

Description

Snap front closure with 2 in. wide Oralite tapes. Features 4 pockets total: 2 flap gusset pockets and 2 pen/tool pockets. Mesh upper body and solid lower body. Made from 100% polyester. Available in sizes M-5XL. Offered in orange with item number 8138MC-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.