Zoro Homepage

Hi-Vis Safety Vest 4XL Class 2 U Back, , Zipper 4 Pockets

  • Mfr # MS330C-2 4XL

  • Zoro # G608577048


product price: $20.19
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS330C-2 4XL
Zoro #
G608577048
UPC #
94969010460
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4

Description

Zipper front closure with 2 in. wide reflective stripes. Mesh upper body and solid lower body. Features 4 pockets total: 1 pen/tool pocket, 1 cell phone pocket, and 2 lower flap pockets. Made from 100% Polyester. Available in sizes M-5XL. Also available in lime with item number MS530C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.