
Hi-Vis Safety Vest 5XL Class 2 U Back, , Snap 4 Pockets
Mfr # 8148YMC-2 5XL
Zoro # G708577092
product price: $26.39
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8148YMC-2 5XL
Zoro #
G708577092
UPC #
94969008887
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
Closure Type
Snap
ANSI Class
2
Total Number of Pockets
4
Number of Outside Pockets
4
Description
Snap front closure with 2 in. wide Oralite tapes. Features 4 pockets total: 2 flap gusset pockets and 2 pen/tool pockets. Mesh upper body and solid lower body. Made from 100% polyester. Available in sizes M-5XL. Offered in orange with item number 8138MC-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.