
Hi-Vis Safety Vest w/Sleeves 3XL Class 3 U Back, , Hook and Loop 3 Pockets
Mfr # EN533C-3 2XL/3XL
Zoro # G008577037
product price:Â $18.99
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN533C-3 2XL/3XL
Zoro #
G008577037
UPC #
94969012365
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
ANSI Class
3
Total Number of Pockets
3
Number of Outside Pockets
3
Description
Velcro front closure with 2 in. wide reflective stripes. 3 pockets total: 2 chest pockets and 1 lower pocket. Comes in combined sizes from S/M to 4XL/5XL. Available in Orange with item number EN333C-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.