Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Short Sleeve T-Shirt, 100% Polyester, Lime, 2XL

  • Mfr # TS115 2XL

  • Zoro # G408576760


product price: $16.49
/ea

Key Features

Material
100% Polyester
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS115 2XL
Zoro #
G408576760
UPC #
94969013768
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
100% Polyester
Color
Lime
Number of Outside Pockets
1

Description

Basic sleeve t-shirt made from 100% percent polyester. Fabric is breathable and moisture wicking. Shirt features a single chest pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.