
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes, Birdseye, Lime, 4XL
Mfr # TB115C-3 4XL
Zoro # G008576740
product price:Â $20.89
/eaKey Features
Material
Birdseye
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB115C-3 4XL
Zoro #
G008576740
UPC #
94969031519
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes
Material
Birdseye
Color
Lime
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 3 Certified. Available in orange as part number TB113C-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.