
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes, Birdseye, Lime, S
Mfr # TB115C-3 S
Zoro # G708576804
product price:Â $20.89
/eaKey Features
Material
Birdseye
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB115C-3 S
Zoro #
G708576804
UPC #
94969030512
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes
Material
Birdseye
Color
Lime
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1
Description
Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 3 Certified. Available in orange as part number TB113C-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.