Shop 2W INTERNATIONAL

Hi-Vis Short Sleeve T-Shirt with Reflective Stripes, Birdseye, Orange, L

  • Mfr # TB113C-3 L
  • Zoro # G108576695

product price: 
$
20.89
/ea

Key Features

Material
Birdseye
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB113C-3 L
Zoro #
G108576695
UPC #
94969031427
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Short Sleeve T-Shirt with Reflective Stripes
Material
Birdseye
Color
Orange
Standards
107-2015 ANSI Class 3
Number of Outside Pockets
1

Description

Breathable polyester that wicks away moisture. Features one chest pocket. 2 in. wide solid reflective stripes heat pressed. 107-2015 ANSI Class 3 Certified. Available in lime as part number TB115C-3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.