Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Windbreaker, 100% Polyester Oxford with PU coating, Class 3 Lime, XL

  • Mfr # 317C-3 XL

  • Zoro # G708577573


product price: $41.79
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Color
Lime
Front Closure Type
Zipper
Number of Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317C-3 XL
Zoro #
G708577573
UPC #
94969027284
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Windbreaker
Material
100% Polyester Oxford with PU coating
Color
Lime
Front Closure Type
Zipper
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh. 150 Denier.
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

Shell: Polyester Oxford with PU Coating, 150 Denier Lining: Mesh Lining Heavy duty zipper front closure with 2 in. wide reflective stripes and rib knit collar, waistband, and cuffs. Functionality: ventilated back flap with hook and loop closure. 3 pockets total; 2 side slash and 1 cellphone pocket. 107 - 2015 ANSI Class 3 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.