Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Light Weight Bomber Jacket, 4X-Large, Orange, Class 3

  • Mfr # 230C-3 4XL

  • Zoro # G608577369


product price: $34.65
/ea

Key Features

Material
100% Polyester Oxford with PU coating.
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding. 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230C-3 4XL
Zoro #
G608577369
UPC #
94969038235
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Bomber Jacket
Material
100% Polyester Oxford with PU coating.
Color
Orange
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding. 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

Made from a Polyester Oxford with PU Coating. The jacket is 300 denier and features a 65/35 Poly-Cotton diamond quilted lining with poly wadding, 2 in. wide reflective stripes and 2 mic tabs, heavy duty zippers on front closures and pockets, rib knit waistband and cuffs with adjustable hook and loop straps on wrist cuffs, detachable hood with drawstring and stoppers, and 5 total pockets. Available in lime color with item number 250C-3 and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.