Zoro Homepage

High Viz Backpack, Orange

  • Mfr # BP63-01

  • Zoro # G308577720


product price: $45.75
/ea

Key Features

Material
600 Denier polyester on PVC
Width
13.5 in
Length
9.5 in
Height
18.5 in
Size
13.5" W x 9.5" D x 18.5" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP63-01
Zoro #
G308577720
UPC #
94969037573
Country of Origin
China

Dimensions

Width
13.5 in
Length
9.5 in
Height
18.5 in
Size
13.5" W x 9.5" D x 18.5" H
Dimension
13.5" (W) X 9.5" (D) X 18.5" (H). 1.75 lbs.

Details

Color
Orange
Material
600 Denier polyester on PVC

Description

High viz, roomy backpack with 2" reflective trims for extra visibility. Perfect for everyday use. Comfortable, padded shoulder straps (adjustable from 17" to 30"). Features interior audio pocket with cord portal, sturdy web haul loop, and ID pocket. Available in lime as part number BP65-01.


  • High viz, roomy backpack with 2" reflective trims for extra visibility
  • Comfortable, padded shoulder straps (adjustable from 17" to 30")
  • Features interior audio pocket with cord portal and sturdy web haul loop and ID pocket.
  • Spacious, expandable mesh storage option in front of main compartment
  • Wet/dry storage option for both clean and soiled apparel
  • Comes with zip side pocket, water bottle holder, and ventilated shoe compartment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.