High Viz Parka and Body Warmer, 3XL, Lime/Dark Navy

  • Mfr # 360C-3 3XL

  • Zoro # G208577400


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester Oxford with PU coating.
Color
Lime
Front Closure Type
Zipper
Number of Pockets
9
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360C-3 3XL
Zoro #
G208577400
UPC #
94969010781
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Parka
Material
100% Polyester Oxford with PU coating.
Color
Lime
Front Closure Type
Zipper
Number of Pockets
9
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

The 360C-3 High Visibility Parka and Body Warmer is engineered to deliver exceptional protection, visibility, and versatility in challenging weather conditions. Available in a striking Lime color, this dual-function garment ensures you stay warm, dry, and highly visible in various environments. Visibility and Safety: Featuring 2" wide reflective stripes, the 360C-3 provides superior visibility, adhering to ANSI/ISEA 107-2020 | Class 3 standards. This high visibility ensures you remain noticeable even in low-light conditions, enhancing safety for outdoor workers and those in high-traffic areas. Durable and Weather-Resistant Construction: The parka is 100% Polyester Oxford with a PU coating, making it both waterproof and resistant to wear and tear. The 300 denier fabric ensures long-lasting durability, while the heavy-duty zipper front with a storm flap snap closure provides a secure seal against rain and wind. Comfort and Functionality: Designed with practicality in mind, the 360C-3 features adjustable hook and loop straps on the wrist cuffs, allowing for a customizable fit that keeps the elements out and ensures comfort. The attached hood is hard hat friendly and comes with an adjustable drawstring and stoppers, offering a snug fit that accommodates various head sizes and provides extra protection against the elements. Pockets and Storage: This high-visibility parka includes a total of four pockets to keep essentials within easy reach. It features a clear ID pocket for easy identification, a chest pocket with a zipper for secure storage of valuables, and two additional pockets with hook and loop closures for added convenience. Reversible Body Warmer: Included with the 360C-3 is a reversible body warmer (model 360VC-2), which offers additional warmth and flexibility. The body warmer can be worn on its own or layered with the parka for extra insulation, making it suitable for varying weather conditions and ensuring maximum comfort throughout the day. Enhanced Lining and Insulation: The parka's lining is made from a poly-cotton blend with diamond quilted poly wadding, providing superior insulation and comfort. This combination ensures that you stay warm without compromising breathability, even during prolonged wear.
  • High Visibility: 2" wide reflective stripes enhance visibility, meeting ANSI/ISEA 107-2020 | Class 3 standards for maximum safety in low-light conditions.
  • Weather-Resistant: Heavy-duty zipper front with storm flap snap closure ensures superior protection against rain and wind, keeping you dry in adverse weather.
  • Adjustable Cuffs: Features adjustable hook and loop straps on wrist cuffs for a customizable fit that prevents water ingress and enhances comfort.
  • Hard Hat Friendly Hood: Attached hood with adjustable drawstring and stoppers fits over hard hats, providing additional protection and versatility.
  • Versatile Pocket Design: Includes four pockets: a clear ID pocket, a chest pocket with zipper, and two hook and loop closure pockets for ample storage and easy access to essentials.
  • Reversible Body Warmer Included: Comes with a reversible body warmer (model 360VC-2) for added warmth and flexibility, allowing for use in varying weather conditions.
  • Durable Fabric: Constructed from 100% Polyester Oxford with PU coating, ensuring waterproof protection and resistance to wear and tear.
  • Comfortable Lining: Lined with a 65/35 poly-cotton blend and diamond quilted poly wadding for superior insulation and comfort, maintaining warmth and breathability.
  • Enhanced Functionality: The combination of the parka and reversible body warmer provides versatile layering options, making it suitable for a wide range of weather conditions.
  • Professional Standard Compliance: Meets ANSI/ISEA 107-2020 | Class 3 for high visibility and safety, ideal for professionals in construction, traffic management, and other outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.