Zoro Homepage

High Viz Reversible Rain Coat, 4X-Large, Lime, Class 3

  • Mfr # 655RC-3

  • Zoro # G910443109


product price: $50.39
/ea

Key Features

Material
100% Polyester Oxford with PU coating
Color
Lime/Black
Number of Pockets
3
ANSI Class
3
Lining Material
Black color 210 Denier Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655RC-3
Zoro #
G910443109
UPC #
94969039140
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Reversible Rain Coat
Material
100% Polyester Oxford with PU coating
Color
Lime/Black
Number of Pockets
3
ANSI Class
3
Lining Material
Black color 210 Denier Nylon
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable

Description

100% Polyester. Shell: Breathable 150 Denier Oxford with PU coating. Lining: Black color 210 Denier Nylon. Zipper and fly front with snap closure. Double stitched and water proof tape. 2in wide reflective stripes. Features detachable hood, mic tab and badge holes. 3 pockets total: 1 chest phone pocket, 2 pass through access pockets. 49in long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.