Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Viz Softshell Jacket, Medium, Lime, Class 3

  • Mfr # SHL35C-3 M

  • Zoro # G508577629


product price: $51.89
/ea

Key Features

Material
100% soft shell Thermoplastic Polyurethane (TPU).
ANSI Class
3
Lining Material
Fleece
Standards
ANSI/ISEA 107-2020, Class 3, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL35C-3 M
Zoro #
G508577629
UPC #
94969024146
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Softshell Jacket
Material
100% soft shell Thermoplastic Polyurethane (TPU).
Color
Lime
ANSI Class
3
Lining Material
Fleece
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in orange as part number SHL33C-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.