Zoro Homepage

Incident Command Vest, Black, Jumbo

  • Mfr # IC100BK JM

  • Zoro # G308576969


product price: $10.55
/ea

Key Features

Color
Black
Size
Jumbo
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC100BK JM
Zoro #
G308576969
UPC #
94969012501
Country of Origin
China

Dimensions

Size
Jumbo

Details

Item
Incident Command Vest
Color
Black
Material
100% Polyester

Description

Velcro front closure and elastic side closure. 1 in. wide reflective stripes on front and back. Features clear plastic card holders on front 3.5 in. x 5.5 in. and back 4.5 in. x 11.5 in.. 2 pockets total: 1 right chest pocket, 1 inside patch pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.