Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incident Command Vest, Red, Regular

  • Mfr # IC100RD RG

  • Zoro # G208576922


product price: $11.59
/ea

Key Features

Color
Red
Size
Regular
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC100RD RG
Zoro #
G208576922
UPC #
94969012617
Country of Origin
China

Dimensions

Size
Regular

Details

Item
Incident Command Vest
Color
Red
Material
100% Polyester

Description

Velcro front closure and elastic side closure. 1 in. wide reflective stripes on front and back. Features clear plastic card holders on front 3.5 in. x 5.5 in. and back 4.5 in. x 11.5 in.. 2 pockets total: 1 right chest pocket, 1 inside patch pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.