
Light Weight High Viz Rain Pants, 2X-Large, Lime
Mfr # 155P-E 2XL
Zoro # G708577801
product price: $19.55
/eaKey Features
Material
Shell: 100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155P-E 2XL
Zoro #
G708577801
UPC #
94969023767
Country of Origin
China
Dimensions
Size
2XL
Details
Material
Shell: 100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime
Description
2 in. wide reflective stripes. Elastiic waist pants with fly, and adjustable snaps on ankles, two pass-through slits for front pocket access. Made from 100% Polyester Oxford, 150 Denier. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.