Zoro Homepage

Light Weight High Viz Rain Pants, Medium, Lime

  • Mfr # 155P-E M

  • Zoro # G708577856


product price: $19.55
/ea

Key Features

Material
Shell: 100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155P-E M
Zoro #
G708577856
UPC #
94969023736
Country of Origin
China

Dimensions

Size
M

Details

Material
Shell: 100% Polyester Oxford with PU Coating, 150 Denier
Color
Lime

Description

2 in. wide reflective stripes. Elastiic waist pants with fly, and adjustable snaps on ankles, two pass-through slits for front pocket access. Made from 100% Polyester Oxford, 150 Denier. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.