
Lightweight Safety Vest w/Sleeves 5XL Class 3 U Back, , Hook and Loop 3 Pockets
Mfr # EN333C-3 4XL/5XL
Zoro # G708577160
product price:Â $13.95
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN333C-3 4XL/5XL
Zoro #
G708577160
UPC #
94969012419
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Lightweight Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
U
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
3
Number of Outside Pockets
3
Description
Velcro front closure with 2 in. wide reflective stripes. 3 pockets total: 2 chest pockets and 1 lower pocket. Comes in combined sizes from S/M to 4XL/5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.