Zoro Homepage

Lime High Viz Minnesota Pants, Extra Long

  • Mfr # MN522C-E XL

  • Zoro # G908577700


product price: $17.25
/ea

Key Features

Material
100% Polyester
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN522C-E XL
Zoro #
G908577700
UPC #
94969009464
Country of Origin
China

Dimensions

Size
Extra Long

Details

Material
100% Polyester
Color
Lime

Description

Two 1 in. wide reflective stripes on 4.5 in. wide contrasting tape in split-trim design. Features elastic/drawcord with cord lock on waist as well as elastic leg bands for safety and comfort. Provides comfortable and generous fitting as well as two pass through slits for front pocket access. Made from 100% Polyester. Available in sizes Regular, Long, and Extra Long. Available in Orange with item number MN322C-E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.