
Lime High Viz Rain Pants, Large
Mfr # 739C-E L
Zoro # G608577819
product price: $31.89
/eaKey Features
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
739C-E L
Zoro #
G608577819
UPC #
94969014574
Country of Origin
China
Dimensions
Size
L
Details
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Lime
Description
2 in. wide reflectives stripes. Adjustable zippers/Velcro on ankles, two pass-through slits for front pocket access, and elastic/draw cord with cord lock on waist. Made from 100% Polyester, 300 Denier. Available in sizes S-5XL. Also available in colors Navy/Lime and Orange with item numbers 737C-E N/L and 736C-E O.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.