Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime High Viz Surveyors Vest, 5X-Large, Class 2

  • Mfr # SURV522C-2 5XL

  • Zoro # G708576934


product price: $23.65
/ea

Key Features

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURV522C-2 5XL
Zoro #
G708576934
UPC #
94969015359
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Snap front closure with 2: wide reflective stripes and black piping. Features grommets at neck and pockets for tools or lanyards. Features 7 pockets in total: 1 pen/tool pocket, 1 radio/cell phone pocket, one large back pocket for map/book reinforced with snap closure, 2 large front utility pockets, and 2 large inside pockets. Made from 100% polyester. Available in sizes M-5XL. Also available in orange with the item number SURV322C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.